Quiktron (Legrand) SFP-10G-SR 10GBASE-SR SFP Transceiver Module | Graybar Store
Quiktron (Legrand) - SFP-10G-SR 10GBASE-SR SFP Transceiver Module
+ / - Hover over image to Zoom
Other Views

    SFP-10G-SR 10GBASE-SR SFP Transceiver Module

    Manufacturer: Quiktron (Legrand)
         

    This is a Cisco® compatible 10GBase-AOC SFP+ to SFP+ direct attach cable that operates over active MMF

    It has been programmed, uniquely serialized, and data-traffic and application tested to ensure it is 100% compliant and functional. Our direct attach cables are built to comply with MSA (Multi-Source Agreement) standards. All of our twinax and AOC cables are Trade Agreements Act (TAA) compliant. We stand behind the quality of our products and proudly offer a limited lifetime warranty.
    See More >>
    • Manufacturer Quiktron (Legrand)
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Color
    Dimensions
    Frequency Rating
    Media Connector Type
    No. of Ports
    No. of Positions
    Size
    Voltage (Volts)
    Watts
    Price
    SFP-10G- AOC10M-LEG
    25875654
    Orange
    18in x 18in x 1.5in
    DC to 10G
    N/A
    1
    1
    10m
    3.3V
    1.52
    $
    258
    .20
    /
    EA
    25875654
    Color
    Orange
    Dimensions
    18in x 18in x 1.5in
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    10m
    Voltage (Volts)
    3.3V
    Watts
    1.52
    $
    258
    .20
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SFP-10G- AOC1M-LEG
    25875655
    Orange
    12in x 9in x 0.75in
    DC to 10G
    N/A
    1
    1
    1m
    3.3V
    1.52
    $
    209
    .40
    /
    EA
    25875655
    Color
    Orange
    Dimensions
    12in x 9in x 0.75in
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    1m
    Voltage (Volts)
    3.3V
    Watts
    1.52
    $
    209
    .40
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SFP-10G- AOC3M-LEG
    25875656
    Orange
    12in x 9in x 1in
    DC to 10G
    N/A
    1
    1
    3m
    3.3V
    1.52
    $
    227
    .70
    /
    EA
    25875656
    Color
    Orange
    Dimensions
    12in x 9in x 1in
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    3m
    Voltage (Volts)
    3.3V
    Watts
    1.52
    $
    227
    .70
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SFP-10G- AOC5M-LEG
    25875657
    Orange
    14in x 14in x 1.5in
    DC to 10G
    N/A
    1
    1
    5m
    3.3V
    1.52
    $
    241
    .93
    /
    EA
    25875657
    Color
    Orange
    Dimensions
    14in x 14in x 1.5in
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    5m
    Voltage (Volts)
    3.3V
    Watts
    1.52
    $
    241
    .93
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SFP-10G- AOC7M-LEG
    25875658
    Orange
    14in x 14in x 1in
    DC to 10G
    N/A
    1
    1
    7m
    3.3V
    1.52
    $
    248
    .03
    /
    EA
    25875658
    Color
    Orange
    Dimensions
    14in x 14in x 1in
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    7m
    Voltage (Volts)
    3.3V
    Watts
    1.52
    $
    248
    .03
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25875654 SKU, 25875654 ANALYTICS...
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    10m
    Voltage (Volts)
    3.3V
    Watts
    1.52
    Price
    $
    258
    .20
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25875655 SKU, 25875655 ANALYTICS...
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    1m
    Voltage (Volts)
    3.3V
    Watts
    1.52
    Price
    $
    209
    .40
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25875656 SKU, 25875656 ANALYTICS...
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    3m
    Voltage (Volts)
    3.3V
    Watts
    1.52
    Price
    $
    227
    .70
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25875657 SKU, 25875657 ANALYTICS...
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    5m
    Voltage (Volts)
    3.3V
    Watts
    1.52
    Price
    $
    241
    .93
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25875658 SKU, 25875658 ANALYTICS...
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    7m
    Voltage (Volts)
    3.3V
    Watts
    1.52
    Price
    $
    248
    .03
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available