Bussmann (Eaton) SFC-FUSE-CAB SFC Spare Fuse Storage Cabinet | Graybar Store
Bussmann (Eaton) - SFC Spare Fuse Storage Cabinet - SFC-FUSE-CAB
+ / - Hover over image to Zoom
Other Views

    SFC Spare Fuse Storage Cabinet

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: SFC-FUSE-CAB
    SKU: 88053150
    $1,031.90
    Checking Pricing
         
    Dimensions (Inches):24 W x 30 H x 12 D
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # SFC-FUSE-CAB
    • Dimensions (Inches) 24 W x 30 H x 12 D
    Product Overview:
    SFC 24 W x 30 H x 12 in. D spare fuse storage cabinet.
    • Constructed of Heavy Gauge Steel
    • Five Cubic Feet of Storage Space
    • Locate One or More in Strategic Locations So You Have Easy Access to Needed Replacement Fuses
    • Cabinet Door is Equipped With Locking Handle and Cylinder Lock
    • Durable Baked ASA 61 Grey Enamel on the Cabinet Matches Most Switch-Gear and Equipment in the Electrical Service Room
    • Mounting Holes With Key Slot 16-inches on Center to Meet Standard 16-inch Building Studs For Easy Mounting
    • Fuse Cabinet Comes With One Shelf (Spare Shelf Part No. SFC-SHELF)