Cooper Lighting (Eaton) MPSF10K-MT SF Falcon Series-Metal Halide, Bronze, 100W, Lamp Included | Graybar Store
Cooper Lighting (Eaton) - SF Falcon Series-Metal Halide, Bronze, 100W, Lamp Included - MPSF10K-MT
+ / - Hover over image to Zoom
Other Views

    SF Falcon Series-Metal Halide, Bronze, 100W, Lamp Included

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: MPSF10K-MT
    SKU: 25212072
    Price pending
    Checking Pricing
         
    Housing Color:Carbon Bronze
    Input Voltage:120-277
    Wattage:100
    Mounting Type:Knuckle Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # MPSF10K-MT
    • Housing Color Carbon Bronze
    • Fixture Type Floodlight
    • Input Voltage 120-277
    • Lamp Type Metal Halide
    • Mounting Type Knuckle Mount
    • Wattage 100
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    SF Falcon floodlight 100W MP multi-tap knuckle mount with lamp and bronze finish.