Ideal Industries 30-210 Set-Screw Wire Connectors, Model 10 | Graybar Store
Ideal Industries - Set-Screw Wire Connectors, Model 10 - 30-210
+ / - Hover over image to Zoom
Other Views

    Set-Screw Wire Connectors, Model 10

    Manufacturer: Ideal Industries
    Manufacturer #: 30-210
    SKU: 88134916
    $101.01
    Checking Pricing
         
    Packaging:Box of 100
    Dimensions:A-1/8, B-5/16, C-1/2, D-19/64, E-45/64
    Wire Size:18 to 12 AWG
    Material:Non-Metallic/Solid Brass Sleeves
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 30-210
    • Color Black
    • Dimensions A-1/8, B-5/16, C-1/2, D-19/64, E-45/64
    • Wire Size 18 to 12 AWG
    • Material Non-Metallic/Solid Brass Sleeves
    • Packaging Box of 100
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Model 10 set-screw wire connectors, box of 100.
    Set-Screw® wire connectors:
    • Eliminates the need for restriping wire
    • Solid brass sleeve
    • Permits fast visual inspection of splice
    • Tough, flame-retardant shell