Bridgeport Fittings 233-I Set-Screw Connector, Zinc Electroplated Steel, EMT Conduit, Insulated Throat, 1-1/4 in. | Graybar Store
Bridgeport Fittings - Set-Screw Connector, Zinc Electroplated Steel, EMT Conduit, Insulated Throat, 1-1/4 in. - 233-I
+ / - Hover over image to Zoom
Other Views

    Set-Screw Connector, Zinc Electroplated Steel, EMT Conduit, Insulated Throat, 1-1/4 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 233-I
    SKU: 88031511
    $2.38
    Checking Pricing
         
    Trade Size (Inches):1-1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 233-I
    • Connection Type Set-Screw
    • Materials Steel
    • Temperature Rating 105°C
    • Throat Type Insulated
    • For Use With To Join EMT to Box or Enclosure
    • Trade Size (Inches) 1-1/4 in.
    • Country of Origin IN - India
    Product Overview:
    Set Screw Connector, Steel, Trade Size (Inches): 1-1/4 in, Throat Type: Insulated, Temperature Rating: 105 °C