Bridgeport Fittings 234-US Set Screw Connector | Graybar Store
Bridgeport Fittings - Set Screw Connector - 234-US
+ / - Hover over image to Zoom
Other Views

    Set Screw Connector

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 234-US
    SKU: 25234704
    $15.94
    Checking Pricing
         
    Trade Size (Inches):1-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 234-US
    • Connection Type Set-Screw
    • Country of Origin US - USA
    • Materials Steel
    • Temperature Rating 105°C
    • Throat Type Non-Insulated
    • For Use With To Join EMT to Box or Enclosure
    • Trade Size (Inches) 1-1/2 in.
    • SAP Material Type ZSTD
    Product Overview:
    Set Screw Connector, Steel, Trade Size (Inches): 1-1/2 in, Throat Type: Non-Insulated, Temperature Rating: 105 °C