Greenlee 629 Set Screw Clamp Pulling Grip | Graybar Store
Greenlee - Set Screw Clamp Pulling Grip - 629
+ / - Hover over image to Zoom
Other Views

    Set Screw Clamp Pulling Grip

    Manufacturer: Greenlee
    Manufacturer #: 629
    SKU: 88121256
    $683.95
    Checking Pricing
         
    Break Load:6500 lb.
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 629
    • Type Pulling
    • Break Load 6500 lb.
    Product Overview:
    Set Screw Clamp Pulling Grip, Galvanized Steel Eye, Contents (1) Short Pulling Grip, (1) Long Pulling Grip, (1) Clevis, Set Screw Clamp Connection, 4 Clamp(s), Flexible With Clevis Eye, 1/4 in. Dia Eye, 2 in. Conduit, 5/8 in., 6500 Lb Breaking Strength
    Kit Includes: (1) 624S Short Pulling Grip, (1) 624L Long Pulling Grip, (1) 678 Clevis, Set Screw Clamp Connection, 4 Clamp(s)