Square D (Schneider Electric) BMH0702P07F2A Servo Motor | Graybar Store
Square D (Schneider Electric) - Servo Motor - BMH0702P07F2A
+ / - Hover over image to Zoom
Other Views

    Servo Motor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: BMH0702P07F2A
    SKU: 25749226
    $1,482.75
    Checking Pricing
         
    Voltage Rating:480 V
    Length:7.6 in
    Use With:Lexium 32
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # BMH0702P07F2A
    • Length 7.6 in
    • Use With Lexium 32
    • Voltage Rating 480 V
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Servo Motor, Voltage Rating: 480 V, Length: 7.6 in