Burndy KS34 Servit™ Split-Bolt For Copper, 2/0 AWG to 500 kcmil | Graybar Store
Burndy - Servit™ Split-Bolt For Copper, 2/0 AWG to 500 kcmil - KS34
+ / - Hover over image to Zoom
Other Views

    Servit™ Split-Bolt For Copper, 2/0 AWG to 500 kcmil

    Manufacturer: Burndy
    Manufacturer #: KS34
    SKU: 88047683
    $56.50
    Checking Pricing
         
    Material:Copper Alloy
    Wire Size:2/0 AWG to 500 kcmil
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # KS34
    • Wire Size 2/0 AWG to 500 kcmil
    • Material Copper Alloy
    • For Use With Copper
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Servit™ split-bolt for 2/0 AWG to 500 kcmil wire.