Burndy KS31 Servit™ Split-Bolt For Copper, 1/0 AWG to 350 kcmil | Graybar Store
Burndy - Servit™ Split-Bolt For Copper, 1/0  AWG to 350 kcmil - KS31
+ / - Hover over image to Zoom
Other Views

    Servit™ Split-Bolt For Copper, 1/0 AWG to 350 kcmil

    Manufacturer: Burndy
    Manufacturer #: KS31
    SKU: 88047680
    $43.54
    Checking Pricing
         
    Material:Copper Alloy
    Wire Size:1/0 AWG to 350 kcmil
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # KS31
    • Wire Size 1/0 AWG to 350 kcmil
    • Material Copper Alloy
    • For Use With Copper
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Servit™ split-bolt for 1/0 AWG to 350 kcmil wire.