Burndy KS29 Servit™ Split-Bolt For Copper, 1 AWG to 250 kcmil | Graybar Store
Burndy - Servit™ Split-Bolt For Copper, 1 AWG to 250 kcmil - KS29
+ / - Hover over image to Zoom
Other Views

    Servit™ Split-Bolt For Copper, 1 AWG to 250 kcmil

    Manufacturer: Burndy
    Manufacturer #: KS29
    SKU: 88047677
    $23.61
    Checking Pricing
         
    Material:Copper Alloy
    Wire Size:1 AWG to 250 kcmil
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # KS29
    • Wire Size 1 AWG to 250 kcmil
    • Material Copper Alloy
    • For Use With Copper
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Servit™ split-bolt for 1 AWG to 250 kcmil AWG wire.