Burndy KS27 Servit™ Split-Bolt For Copper, 1 to 3/0 AWG | Graybar Store
Burndy - Servit™ Split-Bolt For Copper, 1 to 3/0 AWG - KS27
+ / - Hover over image to Zoom
Other Views

    Servit™ Split-Bolt For Copper, 1 to 3/0 AWG

    Manufacturer: Burndy
    Manufacturer #: KS27
    SKU: 88047674
    $20.13
    Checking Pricing
         
    Material:Copper Alloy
    Wire Size:1 to 3/0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # KS27
    • Wire Size 1 to 3/0 AWG
    • Material Copper Alloy
    • For Use With Copper
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Servit™ split-bolt for 1 to 3/0 AWG wire.