Burndy KS22 Servit™ Split-Bolt For Copper, 6 to 2 AWG | Graybar Store
Burndy - Servit™ Split-Bolt For Copper, 6 to 2 AWG - KS22
+ / - Hover over image to Zoom
Other Views

    Servit™ Split-Bolt For Copper, 6 to 2 AWG

    Manufacturer: Burndy
    Manufacturer #: KS22
    SKU: 88047661
    $6.37
    Checking Pricing
         
    Material:Copper Alloy
    Wire Size:6 AWG to 2 AWG Solid
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # KS22
    • Wire Size 6 AWG to 2 AWG Solid
    • Material Copper Alloy
    • For Use With Copper
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Servit™ split-bolt for 6 to 2 AWG solid wire.