Burndy KS17 Servit™ Split-Bolt For Copper, 8 to 6 AWG | Graybar Store
Burndy - Servit™ Split-Bolt For Copper, 8 to 6 AWG - KS17
+ / - Hover over image to Zoom
Other Views

    Servit™ Split-Bolt For Copper, 8 to 6 AWG

    Manufacturer: Burndy
    Manufacturer #: KS17
    SKU: 88047653
    $3.64
    Checking Pricing
         
    Material:Copper Alloy
    Wire Size:8 AWG to 6 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # KS17
    • Wire Size 8 AWG to 6 AWG
    • Material Copper Alloy
    • For Use With Copper
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Servit™ split-bolt for 8 to 6 AWG wire.