Burndy KS15 Servit™ Split-Bolt For Copper, 10 to 8 AWG | Graybar Store
Burndy - Servit™ Split-Bolt For Copper, 10 to 8 AWG - KS15
+ / - Hover over image to Zoom
Other Views

    Servit™ Split-Bolt For Copper, 10 to 8 AWG

    Manufacturer: Burndy
    Manufacturer #: KS15
    SKU: 88047650
    $3.38
    Checking Pricing
         
    Material:Copper Alloy
    Wire Size:10 AWG to 8 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # KS15
    • Wire Size 10 AWG to 8 AWG
    • Material Copper Alloy
    • For Use With Copper
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Servit™ split-bolt for 10 to 8 AWG wire.