Burndy KC26 Servit™ Post For Copper Cable to Flat | Graybar Store
Burndy - Servit™ Post For Copper Cable to Flat - KC26
+ / - Hover over image to Zoom
Other Views

    Servit™ Post For Copper Cable to Flat

    Manufacturer: Burndy
    Manufacturer #: KC26
    SKU: 88047620
    $52.94
    Checking Pricing
         
    Wire Size:2 AWG to 2/0 AWG
    Material:Copper Alloy
    Stud Size (Inches):1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # KC26
    • Stud Size (Inches) 1/2
    • Wire Size 2 AWG to 2/0 AWG
    • Material Copper Alloy
    • For Use With Copper
    • Country of Origin US - USA
    Product Overview:
    Servit™ post mechanical split bolt for 2 to 2/0 AWG wire.