Electric Motion EM3956-10S Service Wire Connector | Graybar Store
Electric Motion - Service Wire Connector - EM3956-10S
+ / - Hover over image to Zoom
Other Views

    Service Wire Connector

    Manufacturer: Electric Motion
    Manufacturer #: EM3956-10S
    SKU: 94030602
    $5.12
    Checking Pricing
         
    Wire Size:10 AWG
    Length:6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Electric Motion
    • Manufacturer # EM3956-10S
    • Length 6 in.
    • Wire Size 10 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Service Wire Connector, Length: 6 in