Hubbell Wiring Device - Kellems HBLPP10AI Service Pole, 3-Service, (2) 20A 125V Style Line® Duplex Receptacles, 10 ft. 2 in. H, Ivory | Graybar Store
Hubbell Wiring Device - Kellems - Service Pole, 3-Service, (2) 20A 125V Style Line® Duplex Receptacles, 10 ft. 2 in. H, Ivory - HBLPP10AI
+ / - Hover over image to Zoom
Other Views

    Service Pole, 3-Service, (2) 20A 125V Style Line® Duplex Receptacles, 10 ft. 2 in. H, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBLPP10AI
    SKU: 22052438
    $213.44
    Checking Pricing
         
    Outlet Type:(2) 20A/125V Duplex Receptacles
    Pole Height:10 ft. 2 in.
    Additional Features:Includes Ceiling Trim Mounting Plate and Scuff Boot
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBLPP10AI
    • Color Ivory
    • Additional Features Includes Ceiling Trim Mounting Plate and Scuff Boot
    • Materials Aluminum
    • Outlet Type (2) 20A/125V Duplex Receptacles
    • Pole Height 10 ft. 2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Three-service aluminum 10 ft. 2 in. H service pole with (2) 20A 125V Style Line® duplex receptacles. Color ivory.