Preformed Line Products SG-4506 Service-Grip Dead End | Graybar Store
Preformed Line Products - Service-Grip Dead End - SG-4506
+ / - Hover over image to Zoom
Other Views

    Service-Grip Dead End

    Manufacturer: Preformed Line Products
    Manufacturer #: SG-4506
    SKU: 88202908
    $2.11
    Checking Pricing
         
    Color Code:Yellow
    Length:19 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Preformed Line Products
    • Manufacturer # SG-4506
    • Color Code Yellow
    • Length 19 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Service-Grip Dead End, Length: 19 in, Color Code: Yellow