Preformed Line Products SG-4500 Service-Grip Dead End | Graybar Store
Preformed Line Products - Service-Grip Dead End - SG-4500
+ / - Hover over image to Zoom
Other Views

    Service-Grip Dead End

    Manufacturer: Preformed Line Products
    Manufacturer #: SG-4500
    SKU: 88202904
    $1.03
    Checking Pricing
         
    Color Code:Blue
    Length:11 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Preformed Line Products
    • Manufacturer # SG-4500
    • Color Code Blue
    • Length 11 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Service-Grip Dead End, Length: 11 in, Color Code: Blue