Bridgeport Fittings 933 Service Entrance Strap, Aluminum, (3) 2 to (3) 3 AWG | Graybar Store
Bridgeport Fittings - Service Entrance Strap, Aluminum, (3) 2 to (3) 3 AWG - 933
+ / - Hover over image to Zoom
Other Views

    Service Entrance Strap, Aluminum, (3) 2 to (3) 3 AWG

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 933
    SKU: 88032281
    $0.76
    Checking Pricing
         
    Wire Size:(3) 2 to 3 AWG
    Use With:Support Oval Service Entrance Cable to Mounting Service
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 933
    • Materials Aluminum
    • Wire Size (3) 2 to 3 AWG
    • Use With Support Oval Service Entrance Cable to Mounting Service
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Service Entrance Strap, Aluminum, Wire Size: (3) 2 to 3 AWG