Thomas and Betts Blackburn IKL56 Service Entrance Splice | Graybar Store
Thomas and Betts Blackburn - Service Entrance Splice - IKL56
+ / - Hover over image to Zoom
Other Views

    Service Entrance Splice

    Manufacturer: Thomas and Betts Blackburn
    Manufacturer #: IKL56
    SKU: 88034178
    $4.88
    Checking Pricing
         
    Wire Size:1/0 to 2/0 Str (Conductor B) AWG, 3/0 to 4/0 Str (Conductor A) AWG
    Color Code:Black (Conductor A); Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts Blackburn
    • Manufacturer # IKL56
    • Color Code Black (Conductor A); Yellow
    • Wire Size 1/0 to 2/0 Str (Conductor B) AWG, 3/0 to 4/0 Str (Conductor A) AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Service Entrance Splice, Wire Size: 1/0 to 2/0 Str (Conductor B) AWG; 3/0 to 4/0 Str (Conductor A) AWG, Color Code: Black (Conductor A); Yellow (Conductor B)