Thomas and Betts Blackburn IKL46 Service Entrance Splice | Graybar Store
Thomas and Betts Blackburn - Service Entrance Splice - IKL46
+ / - Hover over image to Zoom
Other Views

    Service Entrance Splice

    Manufacturer: Thomas and Betts Blackburn
    Manufacturer #: IKL46
    SKU: 88034175
    $4.88
    Checking Pricing
         
    Wire Size:1/0 to 2/0 Str (Conductor B) AWG, 2/0 to 3/0 Str (Conductor A) AWG
    Color Code:Grey (Conductor A), Yellow (Conductor B)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts Blackburn
    • Manufacturer # IKL46
    • Color Code Grey (Conductor A), Yellow (Conductor B)
    • Wire Size 1/0 to 2/0 Str (Conductor B) AWG, 2/0 to 3/0 Str (Conductor A) AWG
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Service Entrance Splice, Wire Size: 1/0 to 2/0 Str (Conductor B) AWG; 2/0 to 3/0 Str (Conductor A) AWG, Color Code: Gray (Conductor A); Yellow (Conductor B)