Arlington 921SLB Service Entrance SLB Conduit Body | Graybar Store
Arlington - Service Entrance SLB Conduit Body - 921SLB
+ / - Hover over image to Zoom
Other Views

    Service Entrance SLB Conduit Body

    Manufacturer: Arlington
    Manufacturer #: 921SLB
    SKU: 91028641
    $9.41
    Checking Pricing
         
    No. of Hubs:2
    Trade Size (Inches):3/4 in.
    Length:3.47 in.
    Width (Inches):1.36
    Cable Entry:Bottom; Side
    Color:Silver
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 921SLB
    • Color Silver
    • Body Type SLB
    • Cable Entry Bottom; Side
    • Connection Type Threaded
    • Cover and Gasket Cover and
    • Length 3.47 in.
    • Materials Aluminum (Cover); Die Cast Copper-Free Aluminum (Body); Velumoid (Gasket)
    • No. of Hubs 2
    • Width (Inches) 1.36
    • For Use With Rigid Conduit; Threaded IMC Conduit
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Service Entrance SLB Conduit Body, Aluminum (Cover); Die Cast Copper-Free Aluminum (Body); Velumoid (Gasket), Yes, Silver, SLB, Width (Inches): 1.36 in