Arlington MK200PS Service Entrance Mast Kit | Graybar Store
Arlington - Service Entrance Mast Kit - MK200PS
+ / - Hover over image to Zoom
Other Views

    Service Entrance Mast Kit

    Manufacturer: Arlington
    Manufacturer #: MK200PS
    SKU: 97188208
    $55.51
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Kit Includes:Entrance Cap, Roof Flashing, (2) Wire Holders
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # MK200PS
    • Kit Includes Entrance Cap, Roof Flashing, (2) Wire Holders
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Mast kit for 2 inch conduit. Kit includes service entrance cap (145), roof flashing (625) and (2) wire holders (610, 620).