Arlington MK200WH Service Entrance Mast Kit | Graybar Store
Arlington - Service Entrance Mast Kit - MK200WH
+ / - Hover over image to Zoom
Other Views

    Service Entrance Mast Kit

    Manufacturer: Arlington
    Manufacturer #: MK200WH
    SKU: 96095445
    $59.75
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Kit Includes:Entrance Cap, Roof Flashing, Wire Holder, (2) Straps
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # MK200WH
    • Kit Includes Entrance Cap, Roof Flashing, Wire Holder, (2) Straps
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Mast kit for 2 inch conduit. Kit includes service entrance cap (145), roof flashing (625), wire holder (645) and (2) straps (355).