Bridgeport Fittings MK-20025 Service Entrance Kit, 2-1/2 in. | Graybar Store
Bridgeport Fittings - Service Entrance Kit, 2-1/2 in. - MK-20025
+ / - Hover over image to Zoom
Other Views

    Service Entrance Kit, 2-1/2 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: MK-20025
    SKU: 25199502
    $61.09
    Checking Pricing
         
    Trade Size (Inches):2-1/2 in.
    Kit Includes:Conduit Support (2 pcs); Porcelain Wire Holder (Cat MWH-1); Roof Flashing (Cat RF-250); Service Head (Cat 1257-MT)
    Use With:Residential and Commercial Buildings That Utilize Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # MK-20025
    • Kit Includes Conduit Support (2 pcs); Porcelain Wire Holder (Cat MWH-1); Roof Flashing (Cat RF-250); Service Head (Cat 1257-MT)
    • For Use With Rigid/IMC Conduit
    • Trade Size (Inches) 2-1/2 in.
    • Use With Residential and Commercial Buildings That Utilize Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Service Entrance Kit, Trade Size (Inches): 2-1/2 in