Crouse Hinds (Eaton) SLB6 Service Entrance Elbow | Graybar Store
Crouse Hinds (Eaton) - Service Entrance Elbow - SLB6
+ / - Hover over image to Zoom
Other Views

    Service Entrance Elbow

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: SLB6
    SKU: 88074712
    $97.89
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Brand or Series:SLB
    Additional Features:Compact overall size and short hubs
    Material Finish:Epoxy Powder
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # SLB6
    • Additional Features Compact overall size and short hubs
    • Body Type SBL
    • Brand or Series SLB
    • Cover and Gasket Gasket
    • Material Finish Epoxy Powder
    • Materials Aluminum
    • Series Rigid/IMC Conduit
    • For Use With Concealed Conduit Systems; Open Conduit Systems
    • Trade Size (Inches) 2 in.
    • SKU Spec Sheet
      SLB6 Specification Sheet
      SLB6 Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Eaton® SLB Service Entrance Elbow, Aluminum, Yes, Epoxy Powder Coat, SBL