Graybar Vendor SEU-CU-8-8-8-250CL Service Entrance Cable, SEU, Copper Conductor, 8 AWG Stranded, 2 Conductor, Grey, 250 Feet Coil | Graybar Store
Graybar Vendor - Service Entrance Cable, SEU, Copper Conductor, 8 AWG Stranded, 2 Conductor, Grey, 250 Feet Coil - SEU-CU-8-8-8-250CL
+ / - Hover over image to Zoom
Other Views

    Service Entrance Cable, SEU, Copper Conductor, 8 AWG Stranded, 2 Conductor, Grey, 250 Feet Coil

    Manufacturer: Graybar Vendor
    Manufacturer #: SEU-CU-8-8-8-250CL
    SKU: 88284650
    $285.34
    Checking Pricing
         
    Length:250 ft. Coil
    No. of Conductors:2
    Solid/Stranded:Stranded
    Color:Grey
    Conductor Material:Bare Copper
    Conductor Size:8 AWG
    Neutral:8 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # SEU-CU-8-8-8-250CL
    • Color Grey
    • No. of Conductors 2
    • Wire Type SEU
    • Conductor Material Bare Copper
    • Conductor Size 8 AWG
    • Length 250 ft. Coil
    • Neutral 8 AWG
    • Solid/Stranded Stranded
    • SAP Material Type ZSTD
    Product Overview:
    SEU service entrance cable (2) 8 AWG (1) 8 AWG copper 250 foot coil
    • Use for indoor grounding purposes
    • Maximum voltage of 600 volts
    • UL listed