Graybar Vendor SEU-CU-2-2-2-500R Service Entrance Cable, SEU, Copper Conductor, 2 AWG Stranded, 2 Conductor, Grey, 500 Feet Reel | Graybar Store
Graybar Vendor - Service Entrance Cable, SEU, Copper Conductor, 2 AWG Stranded, 2 Conductor, Grey, 500 Feet Reel - SEU-CU-2-2-2-500R
+ / - Hover over image to Zoom
Other Views

    Service Entrance Cable, SEU, Copper Conductor, 2 AWG Stranded, 2 Conductor, Grey, 500 Feet Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: SEU-CU-2-2-2-500R
    SKU: 89039845
    $2,093.70
    Checking Pricing
         
    No. of Conductors:3
    Length:500 ft. Reel
    Color:Grey
    Solid/Stranded:Stranded
    Conductor Size:2 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # SEU-CU-2-2-2-500R
    • Color Grey
    • No. of Conductors 3
    • Wire Type SEU
    • Conductor Size 2 AWG
    • Length 500 ft. Reel
    • Solid/Stranded Stranded
    • SAP Material Type ZSTD
    Product Overview:
    SEU service entrance cable (2) 2 AWG (1) 2 AWG copper 500 foot reel
    • Use for indoor grounding purposes
    • Maximum voltage of 600 volts
    • UL listed