Graybar Vendor SEU-AL-4-4-4-200CL Service Entrance Cable, SEU, Aluminum Conductor, 4 AWG Stranded, 2 Conductor, Grey, 200 ft. Coil | Graybar Store
Graybar Vendor - Service Entrance Cable, SEU, Aluminum Conductor, 4 AWG Stranded, 2 Conductor, Grey, 200 ft. Coil - SEU-AL-4-4-4-200CL
+ / - Hover over image to Zoom
Other Views

    Service Entrance Cable, SEU, Aluminum Conductor, 4 AWG Stranded, 2 Conductor, Grey, 200 ft. Coil

    Manufacturer: Graybar Vendor
    Manufacturer #: SEU-AL-4-4-4-200CL
    SKU: 88283909
    $166.40
    Checking Pricing
         
    Length:200 ft. Coil
    No. of Conductors:2
    Solid/Stranded:Stranded
    Color:Grey
    Conductor Material:Aluminum
    Conductor Size:4 AWG
    Neutral:4 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # SEU-AL-4-4-4-200CL
    • Color Grey
    • No. of Conductors 2
    • Wire Type SEU
    • Conductor Material Aluminum
    • Conductor Size 4 AWG
    • Length 200 ft. Coil
    • Neutral 4 AWG
    • Solid/Stranded Stranded
    Product Overview:
    SEU service entrance cable (2) 4 AWG (1) 4 AWG aluminum cut reel
    • Outdoor use as service-entry electrical cable
    • Can be used in wet or dry locations
    • Maximum voltage of 600 Volts
    • Sunlight, UV, oil and gas resistant