Graybar Vendor SEU-AL-2-2-4-500R Service Entrance Cable, SEU, Aluminum Conductor, 2 AWG Stranded, 2 Conductor, Grey, 500 ft. Reel | Graybar Store
Graybar Vendor - Service Entrance Cable, SEU, Aluminum Conductor, 2 AWG Stranded, 2 Conductor, Grey, 500 ft. Reel - SEU-AL-2-2-4-500R
+ / - Hover over image to Zoom
Other Views

    Service Entrance Cable, SEU, Aluminum Conductor, 2 AWG Stranded, 2 Conductor, Grey, 500 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: SEU-AL-2-2-4-500R
    SKU: 92043185
    $477.49
    Checking Pricing
         
    Length:500 ft. Reel
    No. of Conductors:2
    Solid/Stranded:Stranded
    Color:Grey
    Conductor Material:Aluminum
    Conductor Size:2 AWG
    Neutral:4 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # SEU-AL-2-2-4-500R
    • Color Grey
    • No. of Conductors 2
    • Wire Type SEU
    • Conductor Material Aluminum
    • Conductor Size 2 AWG
    • Length 500 ft. Reel
    • Neutral 4 AWG
    • Solid/Stranded Stranded
    Product Overview:
    SEU service entrance cable (2) 2 AWG (1) 4 AWG aluminum cut reel
    • Outdoor use as service-entry electrical cable
    • Can be used in wet or dry locations
    • Maximum voltage of 600 Volts
    • Sunlight, UV, oil and gas resistant