Graybar Vendor SEU-AL-2/0-2/0-1-CUT REEL Service Entrance Cable, SEU, Aluminum Conductor, 2/0 AWG Stranded, 2 Conductor, Grey, Cut Reel | Graybar Store
Graybar Vendor - Service Entrance Cable, SEU, Aluminum Conductor, 2/0 AWG Stranded, 2 Conductor, Grey, Cut Reel - SEU-AL-2/0-2/0-1-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Service Entrance Cable, SEU, Aluminum Conductor, 2/0 AWG Stranded, 2 Conductor, Grey, Cut Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: SEU-AL-2/0-2/0-1-CUT REEL
    SKU: 25101538
    $1.65
    Checking Pricing
         
    Length:Cut Reel
    No. of Conductors:2
    Solid/Stranded:Stranded
    Color:Grey
    Conductor Material:Aluminum
    Conductor Size:2/0 AWG
    Neutral:1 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # SEU-AL-2/0-2/0-1-CUT REEL
    • Color Grey
    • No. of Conductors 2
    • Wire Type SEU
    • Conductor Material Aluminum
    • Conductor Size 2/0 AWG
    • Length Cut Reel
    • Neutral 1 AWG
    • Solid/Stranded Stranded
    • SAP Material Type ZCUT
    Product Overview:
    SEU service entrance cable (2) 2/0 AWG (1) 1 AWG aluminum cut reel
    • Outdoor use as service-entry electrical cable
    • Can be used in wet or dry locations
    • Maximum voltage of 600 Volts
    • Sunlight, UV, oil and gas resistant