Graybar Vendor SER-CU-4-4-4-6-CUT REEL Service Entrance Cable, SER, Copper Conductor, 4 AWG Stranded, 3 Conductor, Grey, Cut Reel | Graybar Store
Graybar Vendor - Service Entrance Cable, SER, Copper Conductor, 4 AWG Stranded, 3 Conductor, Grey, Cut Reel - SER-CU-4-4-4-6-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Service Entrance Cable, SER, Copper Conductor, 4 AWG Stranded, 3 Conductor, Grey, Cut Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: SER-CU-4-4-4-6-CUT REEL
    SKU: 25100240
    $4.07
    Checking Pricing
         
    Length:Cut Reel
    No. of Conductors:3
    Solid/Stranded:Stranded
    Color:Grey
    Conductor Material:Bare Copper
    Conductor Size:4 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # SER-CU-4-4-4-6-CUT REEL
    • Color Grey
    • No. of Conductors 3
    • Wire Type SER
    • Conductor Material Bare Copper
    • Conductor Size 4 AWG
    • Length Cut Reel
    • Solid/Stranded Stranded
    • SAP Material Type ZCUT
    Product Overview:
    SER service entrance cable (3) 4 AWG (1) 6 AWG copper cut reel
    • 600 Volts
    • For wet or dry locations
    • 90 degree Celsius heat capacity
    • Aluminum conductors are compact stranded and assembled with reinforcement tape
    • Jacket is grey and made with a sunlight resistant polyvinyl chloride