Graybar Vendor SER-CU-1-1-1-3-500R Service Entrance Cable, SER, Copper Conductor, 1 AWG Stranded, 3 Conductor, Grey, 500 Feet Reel | Graybar Store
Graybar Vendor - Service Entrance Cable, SER, Copper Conductor, 1 AWG Stranded, 3 Conductor, Grey, 500 Feet Reel - SER-CU-1-1-1-3-500R
+ / - Hover over image to Zoom
Other Views

    Service Entrance Cable, SER, Copper Conductor, 1 AWG Stranded, 3 Conductor, Grey, 500 Feet Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: SER-CU-1-1-1-3-500R
    SKU: 88284629
    $3,918.40
    Checking Pricing
         
    Length:500 ft. Reel
    No. of Conductors:3
    Solid/Stranded:Stranded
    Color:Grey
    Conductor Material:Bare Copper
    Conductor Size:1 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # SER-CU-1-1-1-3-500R
    • Color Grey
    • No. of Conductors 3
    • Wire Type SER
    • Conductor Material Bare Copper
    • Conductor Size 1 AWG
    • Length 500 ft. Reel
    • Solid/Stranded Stranded
    • SAP Material Type ZSTD
    Product Overview:
    SER service entrance cable (3) 1 AWG (1) 3 AWG copper 500 feet reel
    • 600 Volts
    • For wet or dry locations
    • 90 degree Celsius heat capacity
    • Aluminum conductors are compact stranded and assembled with reinforcement tape
    • Jacket is grey and made with a sunlight resistant polyvinyl chloride