Graybar Vendor SER-AL-8-8-8-8-250CL Service Entrance Cable, SER, Aluminum Conductor, 8 AWG Stranded, 4 Conductor, 250 ft. Coil | Graybar Store
Graybar Vendor - Service Entrance Cable, SER, Aluminum Conductor, 8 AWG Stranded, 4 Conductor, 250 ft. Coil - SER-AL-8-8-8-8-250CL
+ / - Hover over image to Zoom
Other Views

    Service Entrance Cable, SER, Aluminum Conductor, 8 AWG Stranded, 4 Conductor, 250 ft. Coil

    Manufacturer: Graybar Vendor
    Manufacturer #: SER-AL-8-8-8-8-250CL
    SKU: 96056548
    $203.80
    Checking Pricing
         
    Conductor Size:8 AWG
    No. of Conductors:4
    Length:250 ft. Coil
    Conductor Material:Aluminum
    Solid/Stranded:Stranded
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # SER-AL-8-8-8-8-250CL
    • Color Grey
    • No. of Conductors 4
    • Wire Type SER
    • Conductor Material Aluminum
    • Conductor Size 8 AWG
    • Length 250 ft. Coil
    • Solid/Stranded Stranded
    • SAP Material Type ZSTD
    Product Overview:
    SER service entrance cable (4) 8 AWG 250 coil.
    • 600 Volts
    • For wet or dry locations
    • 90 degree Celsius heat capacity
    • Aluminum conductors are compact stranded and assembled with reinforcement tape
    • Jacket is grey and made with a sunlight resistant polyvinyl chloride