Graybar Vendor SER-AL-6-6-6-6-1000R Service Entrance Cable, SER, Aluminum Conductor, 6 AWG Stranded, 3 Conductor, Grey, 1000 Feet Reel | Graybar Store
Graybar Vendor - Service Entrance Cable, SER, Aluminum Conductor, 6 AWG Stranded, 3 Conductor, Grey, 1000 Feet Reel - SER-AL-6-6-6-6-1000R
+ / - Hover over image to Zoom
Other Views

    Service Entrance Cable, SER, Aluminum Conductor, 6 AWG Stranded, 3 Conductor, Grey, 1000 Feet Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: SER-AL-6-6-6-6-1000R
    SKU: 90015096
    $809.45
    Checking Pricing
         
    Length:1000 ft. Reel
    No. of Conductors:3
    Solid/Stranded:Stranded
    Color:Grey
    Conductor Material:Aluminum
    Conductor Size:6 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # SER-AL-6-6-6-6-1000R
    • Color Grey
    • No. of Conductors 3
    • Wire Type SER
    • Conductor Material Aluminum
    • Conductor Size 6 AWG
    • Length 1000 ft. Reel
    • Solid/Stranded Stranded
    • SAP Material Type ZSTD
    Product Overview:
    SER service entrance cable (3) 6 AWG (1) 6 AWG aluminum 1000 feet reel
    • 600 Volts
    • For wet or dry locations
    • 90 degree Celsius heat capacity
    • Aluminum conductors are compact stranded and assembled with reinforcement tape
    • Jacket is grey and made with a sunlight resistant polyvinyl chloride