Graybar Vendor Service Entrance Cable, SEU, Copper Conductor | Graybar Store
Graybar Vendor - Service Entrance Cable, SEU, Copper Conductor
+ / - Hover over image to Zoom
Other Views

    Service Entrance Cable, SEU, Copper Conductor

    Manufacturer: Graybar Vendor
         

    SEU Service Entrance Cable can be used in almost all locations where type SE cable is permitted. SEU cable is ideally used as panel feeder in multiple unit dwellings and is flame retardant and is 1-UL listed.

    • Outdoor use as service-entry electrical cable
    • Can be used in wet locations
    • Maximum voltage of 600 Volts
    • Sunlight, UV, oil and gas resistant
    See More >>
    • Manufacturer Graybar Vendor
    • Wire Type SEU
    Select Filter Options Below ( 1 items found )
    No. of Conductors:3
    Length:500 ft. Reel
    Color:Grey
    Solid/Stranded:Stranded
    Conductor Size:2 AWG
    Mfg Part #
    SKU
    No. of Conductors
    Length
    Color
    Solid/Stranded
    Conductor Size
    Price
    SEU-CU-2-2-2-500R
    89039845
    3
    500 ft. Reel
    Grey
    Stranded
    2 AWG
    $
    2093
    .70
    500 Ft
    /
    Reel
    89039845
    No. of Conductors
    3
    Length
    500 ft. Reel
    Color
    Grey
    Solid/Stranded
    Stranded
    Conductor Size
    2 AWG
    $
    2093
    .70
    500 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89039845 SKU, 89039845 ANALYTICS...
    Color
    Grey
    Solid/Stranded
    Stranded
    Conductor Size
    2 AWG
    Price
    $
    2093
    .70
    500 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available