Bridgeport Fittings 766-3 Connector, Zinc Die Cast, Service Entrance Cable, Watertight, 2 in., 0.87 x 1.37 in. Grommet | Graybar Store
Bridgeport Fittings - Connector, Zinc Die Cast, Service Entrance Cable, Watertight, 2 in., 0.87 x 1.37 in. Grommet - 766-3
+ / - Hover over image to Zoom
Other Views

    Connector, Zinc Die Cast, Service Entrance Cable, Watertight, 2 in., 0.87 x 1.37 in. Grommet

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 766-3
    SKU: 88032089
    $15.93
    Checking Pricing
         
    KO Size (Inches):2 in.
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 766-3
    • KO Size (Inches) 2 in.
    • Materials Zinc Die Cast
    • For Use With Service Entrance Cable
    • Trade Size (Inches) 2 in.
    • Country of Origin US - USA
    Product Overview:
    Service Entrance Cable Connector, Zinc Die Cast, Trade Size (Inches): 2 in, KO Size (Inches): 2 in, For Use With: Service Entrance Cable