Thomas and Betts ASLB-2 Service Entrance Body | Graybar Store
Thomas and Betts - Service Entrance Body - ASLB-2
+ / - Hover over image to Zoom
Other Views

    Service Entrance Body

    Manufacturer: Thomas and Betts
    Manufacturer #: ASLB-2
    SKU: 88220164
    $9.95
    Checking Pricing
         
    Additional Features:Mounts flush to wall; Retained deep slotted stainless steel cover screws; Smooth throat for easy wire pulling
    Brand or Series:Red Dot
    Capacity (Cubic Inch):3
    Hub Size (Inches):3/4 in.
    Width (Inches):3-15/16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # ASLB-2
    • Additional Features Mounts flush to wall; Retained deep slotted stainless steel cover screws; Smooth throat for easy wire pulling
    • Brand or Series Red Dot
    • Capacity (Cubic Inch) 3
    Product Overview:
    Red Dot® Service Entrance Body, Die Cast Aluminum, Yes, Width (Inches): 3-15/16 in