Hubbell Power Systems 02216014 Kellems® Light Duty Service Drop Grip, Single Eye, Closed Mesh, 1 to 1.18 in. | Graybar Store
Hubbell Power Systems - Kellems® Light Duty Service Drop Grip, Single Eye, Closed Mesh, 1 to 1.18 in. - 02216014
+ / - Hover over image to Zoom
Other Views

    Kellems® Light Duty Service Drop Grip, Single Eye, Closed Mesh, 1 to 1.18 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 02216014
    SKU: 25626583
    $14.61
    Checking Pricing
         
    Break Load:102 lb.
    Cable Diameter (Inches):1 to 1.18
    Mesh Length (Inches):9.5 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 02216014
    • Break Load 102 lb.
    • Cable Diameter (Inches) 1 to 1.18
    • Materials Bronze
    • Mesh Length (Inches) 9.5 in
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Kellems® Service Drop Grip, Cable Diameter (Inches): 1 to 1.18, Break Load: 102 lb, Bronze (Equalizer); Copper (Eye); Mylar (Tag); Tin-Coated Bronze (Strand), Mesh Length (Inches): 9.5 in