Hubbell Power Systems C2060169 Service Dead-End Bracket | Graybar Store
Hubbell Power Systems - Service Dead-End Bracket - C2060169
+ / - Hover over image to Zoom
Other Views

    Service Dead-End Bracket

    Manufacturer: Hubbell Power Systems
    Manufacturer #: C2060169
    SKU: 88056611
    $9.64
    Checking Pricing
         
    Diameter (Inches):1-1/4 to 3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # C2060169
    • Type Bracket
    • Diameter (Inches) 1-1/4 to 3
    • Material of Construction Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hubbell® Service Dead-End Bracket, Steel, Diameter (Inches): 1-1/4 to 3 in