Ortronics (Legrand) OR-60400538 Mighty Mo® Server Rack Equipment Shelf, 19 in. D | Graybar Store
Ortronics (Legrand) - Mighty Mo® Server Rack Equipment Shelf, 19 in. D - OR-60400538
+ / - Hover over image to Zoom
Other Views

    Mighty Mo® Server Rack Equipment Shelf, 19 in. D

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-60400538
    SKU: 99880062
    $208.83
    Checking Pricing
         
    Height (Inches):1.7 in.
    Mounting Hole Type:#12-24
    Width (Inches):30 in.
    Color:Black
    Depth (Inches):19 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-60400538
    • Color Black
    • Type Mighty Mo Server Rack Equipment Shelf
    • Depth (Inches) 19 in.
    • Height (Inches) 1.7 in.
    • Mounting Hole Type #12-24
    • Width (Inches) 30 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ortronics® Mighty Mo® Server Rack Equipment Shelf, Width (Inches): 30 in, Height (Inches): 1.7 in, Black, #12-24