Ortronics (Legrand) OR-MM107SVR Mighty Mo® 10 Server Rack, 4-Post, 45 RU | Graybar Store
Ortronics (Legrand) - Mighty Mo® 10 Server Rack, 4-Post, 45 RU - OR-MM107SVR
+ / - Hover over image to Zoom
Other Views

    Mighty Mo® 10 Server Rack, 4-Post, 45 RU

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-MM107SVR
    SKU: 25228452
    $1,485.47
    Checking Pricing
         
    Height (Inches):85.25 in.
    Mounting Hole Type:#12-24
    Rack Units:45
    Color:Black
    Depth (Inches):40 in.
    Width (mm):603 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-MM107SVR
    • Color Black
    • Type Mighty Mo 10 Server Rack
    • Rack Units 45
    • Depth (Inches) 40 in.
    • Height (Inches) 85.25 in.
    • Mounting Hole Type #12-24
    • Width (mm) 603 mm
    • Includes (50) #12-24 Cage Nuts; (50) #12-24 Screws; Hook and Loop D-Style Straps
    • Country of Origin US - USA
    Product Overview:
    Ortronics® Mighty Mo® 10 Server Rack, Height (Inches): 85.25 in, Black, Rack Units: 45, #12-24
    The Mighty Mo 10 Server Rack works with all of the Mighty Mo 6 and 10 racks and cable management. The mounting rails adjust from 12.5 to 30 inch, independent of the structural members, allowing the rails to be adjusted after the rack is installed.