Pentair Hoffman 800XU Server Cabinet | Graybar Store
Pentair Hoffman - Server Cabinet - 800XU
+ / - Hover over image to Zoom
Other Views

    Server Cabinet

    Manufacturer: Pentair Hoffman
    Manufacturer #: 800XU
    SKU: 25244819
    Price pending
    Checking Pricing
         
    Height (Inches):50.59 in.
    Depth (Inches):35.4 in.
    Rack Units:24
    Width (Inches):23.94 in.
    Door Style:Front Window; Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # 800XU
    • Type Server Cabinet
    • Rack Units 24
    • Brand Pentair
    • Depth (Inches) 35.4 in.
    • Door Style Front Window; Steel
    • Height (Inches) 50.59 in.
    • Width (Inches) 23.94 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Server Cabinet, Width (Inches): 23.94 in, Height (Inches): 50.59 in, Depth (Inches): 35.4 in, Front Window; Steel, Rack Units: 24