Ortronics (Legrand) OR-404S21X1U Series II® Plastic Surface Mount Box | Graybar Store
Ortronics (Legrand) - Series II® Plastic Surface Mount Box - OR-404S21X1U
+ / - Hover over image to Zoom
Other Views

    Series II® Plastic Surface Mount Box

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-404S21X1U
    SKU: 25191389
    $4.50
    Checking Pricing
         
    No. of Ports:2
    Color:Fog White
    Dimensions:4.00 W x 2.42 H x 1.16 D in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-404S21X1U
    • Color Fog White
    • Dimensions 4.00 W x 2.42 H x 1.16 D in.
    • Mounting Style Surface Mount
    • Type Surface Mount Outlet Box
    • No. of Ports 2
    • Made Of High Impact Thermoplastic, 94V-0 rated.
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Series ll® fog white 2-port surface mount box.
    • Low profile design
    • Base plate and snap cover design
    • Front load module approach
    • Textured finish
    • Compatible with Label Mo XL
    • 2-port surface mount box
    • Designed to seamlessly integrate with Wiremold 2700, 2800 and 2900 raceways