Ortronics (Legrand) OR-S215E00-99 Clarity® Series II® Enhanced Category 5e Jack | Graybar Store
Ortronics (Legrand) - Clarity® Series II® Enhanced Category 5e Jack - OR-S215E00-99
+ / - Hover over image to Zoom
Other Views

    Clarity® Series II® Enhanced Category 5e Jack

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-S215E00-99
    SKU: 22037802
    $7.09
    Checking Pricing
         
    Color:Wiremold Ivory
    No. of Ports:1
    Plating Material:Nickel-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-S215E00-99
    • Color Wiremold Ivory
    • Category Cat 5e
    • Termination Style IDC
    • No. of Ports 1
    • Plating Material Nickel-Plated
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Ortronics® Series II Module, Wiremold Ivory, Cat 5e, Termination Style: IDC, Wiring Configuration: T568A; T568B