Ortronics (Legrand) OR-40300158 Series II® Faceplate | Graybar Store
Ortronics (Legrand) - Series II® Faceplate - OR-40300158
+ / - Hover over image to Zoom
Other Views

    Series II® Faceplate

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-40300158
    SKU: 93143911
    $2.11
    Checking Pricing
         
    Style:1 Gang Low Profile Faceplate
    Color:Fog White
    Dimensions:2.75 W x 4.50 H x 0.50 D in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-40300158
    • Color Fog White
    • Dimensions 2.75 W x 4.50 H x 0.50 D in.
    • Style 1 Gang Low Profile Faceplate
    • Termination Style Screw Terminal
    • Type Faceplate
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Series II® fog white 1-gang low profile faceplate.
    • Easy front-loading for Series II® modules
    • Recessed label fields
    • Oval mounting holes to assist in proper alignment
    • Durable design
    • Low profile plate provides three units of module space