Ortronics (Legrand) OR-60900017-88 Series II® Audio Video Connectivity-F Connector Module | Graybar Store
Ortronics (Legrand) - Series II® Audio Video Connectivity-F Connector Module - OR-60900017-88
+ / - Hover over image to Zoom
Other Views

    Series II® Audio Video Connectivity-F Connector Module

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-60900017-88
    SKU: 25834558
    $7.33
    Checking Pricing
         
    Additional Features:Ideal for Larger A/V Connectors Such as VGA And Combination Modules
    Part Number:OR-60900017-88
    Color:Cloud White
    Size:3.5 mm.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-60900017-88
    • Color Cloud White
    • Part Number OR-60900017-88
    • Size 3.5 mm.
    • Type Connector
    • Additional Features Ideal for Larger A/V Connectors Such as VGA And Combination Modules
    Product Overview:
    Ortronics® SERIES 2 Connector, Cloud White