Ortronics (Legrand) OR-60900017 Series II® Audio Video Connectivity-F Connector | Graybar Store
Ortronics (Legrand) - Series II® Audio Video Connectivity-F Connector - OR-60900017
+ / - Hover over image to Zoom
Other Views

    Series II® Audio Video Connectivity-F Connector

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-60900017
    SKU: 94002388
    $6.82
    Checking Pricing
         
    No. of Units High:1
    No. of Ports:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-60900017
    • Termination Style Screw-On
    • No. of Ports 1
    • No. of Units High 1
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Series II® Audio Video Connectivity, F-connector, 75 Ohm, female to female.
    • F connector coupler F/F
    • Front removable
    • Rugged snap-in design